0
1

2607017326 CYL-3 Drills for Concrete/Screwdriver Bit Set - 35 Pieces

Order Code: ZT1190444X

£30.99 Inc VAT (20%)


Description

This handy set comes in a hard plastic case. Quality CYL-3 Concrete Drill Bits. Impact-resistant hammer drill bits with guaranteed longer life in concrete, extremely bend-resistant. With a unique designed deep U-shaped flute which effectively prevents clogging caused by drilling dust. Wide and deeply supported tungsten carbide plate prevents the tip from breaking out. 35-piece drill and screwdriver bit set with quick-change universal holder as well as magnetic universal holder.

Contains:
- Drills Bits - 3mm, 4mm, 5mm, 5.5mm, 6mm, 8mm
- Nutsetters - 8mm, 10mm, 13mm
- 25mm Philips Bits - PH1, PH2, PH3
- 25mm Pozidrive Bits - PZ1, PZ2, PZ3
- 25mm Slotted bits - S3, S4, S5, S6
- 25mm HEX Bits - 3mm, 4mm, 5mm, 6mm
- 25mm Torx Bits - 10, 15, 20, 20, 25, 27, 30, 40
- 60mm Double Ended Bits - PH2/PZ2, T20/T25
- Magnetic Bit Holder
- Quick Release Bit Holder

See full description
Specifications for 2607017326 CYL-3 Drills for Concrete/Screwdriver Bit Set - 35 Pieces
  • MFR Part No.
    2607017326
  • Pack Quantity
    35
  • Drill Diameter
    3-8mm
  • Drill Bit Type
    Masonry Drill Bits
  • Shank Type
    Straight
  • Case Type
    Plastic Case