0
1

2608584676 HSS-G Hole Saw Pilot Drill 6.35mm X 38mm X 80mm 1/4in Hex Shank

Order Code: ZT3673535S

£5.99 Inc VAT (20%)


Description

Bosch 2608584676 HSS-G Hole Saw Pilot Drill 6.35mm x 38mm x 80mm 1/4in Hex Shank
The Bosch 2608584676 has a 1/4 Inch Hex Shank, a 6.35mm diameter and a working length of 38mm. The Pilot Drill Bit drills the pilot hole in order to guide the hole saw into position. Use this pilot bit when cutting holes through a wide variety of materials. It is suitable for use with all corded and cordless drill drivers.

Features:
The Pilot Drill Bit HSS G delivers more robustness and precision than its predecessor
Pilot Drill Bit drills the pilot hole in order to guide the hole saw into position
Pilot bit cuts holes through a wide variety of materials
Specification:
Diameter: 6.35mm
Working Length: 38mm
Overall Length: 80mm
Shank: 1/4in

See full description
Specifications for 2608584676 HSS-G Hole Saw Pilot Drill 6.35mm X 38mm X 80mm 1/4in Hex Shank
  • Diameter
    6.35mm
  • Working Length
    38mm
  • Overall Length
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome