0
1

2608831005 SDS+ 3 Masonry Drill Bit 5.5 x 50 x 110mm

Order Code: ZT3961599S

£1.99 Inc VAT (20%)


Description

Bosch 2608831005 SDS plus-3 Drill Bit For Masonry 5.5 x 50 x 110mm
The Bosch 2608831005 is a single SDS plus-3 drill bit with a diameter of 5.5mm and a working depth of 50mm. The drill bit is suited to drilling in masonry and concrete. It is extremely long-lasting and wear-resistant thanks to its high-alloy steel construction and feature a 4-flute dura design which provides effective dust removal for optimised drilling performance. For use with rotary hammers with SDS plus holders.

Features:
SDS plus-3 Drill Bit offers durability while drilling concrete
4-flute dura design provides effective dust removal for increased endurance
High-alloy steel produced with optimised hardening technology to withstand wear
Indented cutting edges made from a Bosch-controlled carbide blend provide additional resistance
To be used with rotary hammers with SDS plus holders
Specification:
Quantity: 1
Diameter: 5.5mm
Working length: 50mm
Total length: 110mm

See full description
Specifications for 2608831005 SDS+ 3 Masonry Drill Bit 5.5 x 50 x 110mm
  • Product Type
    SDS+ 3 Masonry Drill Bit
  • Working Length
    50mm
  • Diameter
    5.5mm
  • Total Length
    110mm
  • Pack Quantity
    1
  • Size
    5.5 x 50 x 110mm