0
1

2608831030 SDS+ 3 Masonry Drill Bit 10 x 400 x 460mm

Order Code: ZT3961605S

£7.19 Inc VAT (20%)


Description

The Bosch 2608831030 SDS plus-3 Drill Bit, suited to drilling in masonry and concrete
The Bosch 2608831030 is a single SDS plus-3 drill bit with a diameter of 10.0mm and a working depth of 400mm. The drill bit is suited to drilling in masonry and concrete. It is extremely long-lasting and wear-resistant thanks to its high-alloy steel construction and features a 4-flute dura design which provides effective dust removal for optimised drilling performance. For use with rotary hammers with SDS plus holders.

Features:
To be used with rotary hammers with SDS plus holders
SDS plus-3 Drill Bit offers durability while drilling concrete
4-flute dura design provides effective dust removal for increased endurance
High-alloy steel produced with optimised hardening technology to withstand wear
Indented cutting edges made from a Bosch-controlled carbide blend provide additional resistance
Specification:
Quantity: 1
Diameter: 10.0mm
Total length: 460mm
Working length: 400mm

See full description
Specifications for 2608831030 SDS+ 3 Masonry Drill Bit 10 x 400 x 460mm
  • Product Type
    Masonry Drill Bit
  • Diameter
    10mm
  • Working Length
    400mm
  • Pack Quantity
    1
  • Total Length
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome