0
1

2608833964 SDS max-4 Masonry Drill Bit 24 x 400 x 520mm

Order Code: ZT3961639S

£35.99 Inc VAT (20%)


Description

Bosch 2608833964 SDS max-4 Hammer Drill Bit with a 2-flute U-shape that provides good dust removal
The Bosch 2608833964 is a single SDS Max-4 drill bit with a diameter of 24.0mm and a working depth of 400mm. The drill bit is best suited to drilling concrete and masonry. They feature a 4-cutter design that prevents jamming when drilling rebar and a 2-flute U-shape that provides good dust removal. This model is compatible with all rotary hammers with an SDS max holder and is extremely durable thanks to its carbide construction.

Features:
Ideal for use in concrete and masonry
Compatible with all rotary hammers with SDS max holders
2-flute U-shape also lengthens life while offering good dust removal
4-cutter design ensures prolonged use with no jamming when drilling rebar
Durability is further secured via the bit´s highly durable carbide, which resists wear
Specification:
Diameter: 24mm
Total length: 520mm
Working length: 400mm

See full description
Specifications for 2608833964 SDS max-4 Masonry Drill Bit 24 x 400 x 520mm
  • Diameter
    24mm
  • Material
    Carbide
  • Working Length
    400mm
  • Total Length
    520mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome