0
1
2

2608836644 SDS+ 5X Hammer Drill Bit 22mm x 200mm x 250mm

Order Code: ZT4028348S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 +£20.238%


Description

Bosch 2608836644 SDS+ 5X Hammer Drill Bit 22mm x 200mm x 250mm
The Bosch 2608836644 is a single SDS Plus-5X drill bit with a diameter of 22mm and a working depth of 200mm. SDS Plus bits offer highly efficient drilling in reinforced concrete and masonry. They have a 4-flute design which provides fast dust removal so the bit can slice through concrete and rebar quickly with reduced wear. The centring tip prevents wandering and geometrical form prevents jamming.

Features:
SDS plus-5X Drill Bit offers highly efficient drilling in reinforced concrete
Geometrical form of the 4-cutter head prevents jamming and breakage for optimal results
“Turn-angle” head and 4-flute design provide fast dust removal for increased drilling speeds and reduced wear
Centring tip guides drilling from the start for efficient work and exact hole diameters
Specification:
Diameter: 22mm
Working length: 200mm
Total length: 250mm

See full description
Specifications for 2608836644 SDS+ 5X Hammer Drill Bit 22mm x 200mm x 250mm
  • Diameter
    22mm
  • Product Type
    Hammer Drill Bit
  • Working Length
    200mm
  • Total Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome