0
1

2608900626 Expert Multiconstructi on Drill Bit 10 X 80 X 120 mm

Order Code: ZT1718940S

£5.99 Inc VAT (20%)


Description

This range of highly versatile drill bits use sharp tips and high quality, geometric design to accurately drill into tough materials such as tile, granite, concrete, metal, brick and wood. The bit is made from optimised carbide, providing excellent stability and durability. The bit is a cylindrical shank compatible with three-jaw drill chucks.

Features and Benefits
• Up to 5 times more precise than a standard drill bit
• Consistent, accurate drilling in a variety of materials
• Cylindrical shank compatible with three-jaw drill chucks
• Durable and stable, with centering geometry eliminating skidding

Typical Applications
• Ideal for hole drilling in a range of materials
• Impact mode is perfect for use on concrete and stone
• Rotary setting is made for brick, tile, sheet metal, wood and plastic

See full description
Specifications for 2608900626 Expert Multiconstructi on Drill Bit 10 X 80 X 120 mm
  • Drill Bit Type
    Multi-Construction Drill Bit
  • Length
    120mm
  • Drill Diameter
    10mm
  • MFR Part No.
    2608900626
  • Working Length
    80mm
  • Shank Type
    Cylindrical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome