0
1

2608900646 Expert Multiconstructi on Drill Bit 5.5/6/7/8 mm 4PC

Order Code: ZT2113755S

£16.99 Inc VAT (20%)


Description

This range of highly versatile drill bits uses sharp tips and high-quality, geometric design to accurately drill into tough materials such as tile, granite, concrete, metal, brick and wood. The bit is made from optimised carbide, providing excellent stability and durability. The bit is a cylindrical shank compatible with three-jaw drill chucks.

Features and Benefits
• Up to 5 times more precise than a standard drill bit
• Consistent, accurate drilling in a variety of materials
• Cylindrical shank compatible with three-jaw drill chucks
• Durable and stable, with centring geometry eliminating skidding
• Supplied in a plastic case for easy storage and organisation

Contents
• BCH2800646H - 1 x 5.5mm, 1 x 6mm, 1 x 7mm, 1 x 8mm
• BCH2800648H - 1 x 5mm, 1 x 5.5mm, 2 x 6mm, 1 x 7mm, 1 x 8mm, 1 x 10mm
• BCH2800650H - 1 x 5.5mm, 1 x 6mm, 1 x 7mm, 1 x 8mm

Material Applications
• Tile
• Granite
• Concrete
• Metal
• Brick
• Wood

See full description
Specifications for 2608900646 Expert Multiconstructi on Drill Bit 5.5/6/7/8 mm 4PC
  • MFR Part No.
    2608900646
  • Length
    100mm
    85mm
    120mm
  • Drill Diameter
    5.5-8mm
  • Working Length
    50mm
    60mm
    80mm
  • Shank Type
    Cylindrical
  • Case Type
    Plastic Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome