0
1

2608900648 7 Piece Expert Multiconstruction Drill Bit Set

Order Code: ZT1719016S

£32.99 Inc VAT (20%)


Description

This range of highly versatile drill bits uses sharp tips and high-quality, geometric design to accurately drill into tough materials such as tile, granite, concrete, metal, brick and wood. The bit is made from optimised carbide, providing excellent stability and durability. The bit is a cylindrical shank compatible with three-jaw drill chucks.

Features and Benefits
• Up to 5 times more precise than a standard drill bit
• Consistent, accurate drilling in a variety of materials
• Cylindrical shank compatible with three-jaw drill chucks
• Durable and stable, with centring geometry eliminating skidding
• Supplied in a plastic case for easy storage and organisation

Contents
• BCH2800646H - 1 x 5.5mm, 1 x 6mm, 1 x 7mm, 1 x 8mm
• BCH2800648H - 1 x 5mm, 1 x 5.5mm, 2 x 6mm, 1 x 7mm, 1 x 8mm, 1 x 10mm
• BCH2800650H - 1 x 5.5mm, 1 x 6mm, 1 x 7mm, 1 x 8mm

Material Applications
• Tile
• Granite
• Concrete
• Metal
• Brick
• Wood

See full description
Specifications for 2608900648 7 Piece Expert Multiconstruction Drill Bit Set
  • MFR Part No.
    2608900648
  • Drill Diameter
    5-10mm
  • Length
    100mm
    150mm
    85mm
  • Shank Type
    Cylindrical
  • Working Length
    50mm
    90mm
    60mm
  • ISO Category
    P
    O
    K
    N
  • Case Type
    Plastic Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome