0
1
2

5.0mm x 160mm SDS+ Rebar Drill Force X

Order Code: ZT5517752S

£5.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 5.0mm x 160mm, ensures efficient performance in reinforced concrete. With 4 tungsten carbide cutting edges, a progressive spiral design, and dowel length indicator, this bit provides precision and durability for demanding tasks. Size: 5.0mm x 160mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 5.0mm x 160mm SDS+ Rebar Drill Force X
  • Diameter
    5.0mm
  • Length
    160mm
  • Shank Type
    SDS-plus
  • Material
    Tungsten Carbide
  • Size
    5.0mm x 160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome