5.0mm x 85mm - Tungsten Carbide Masonry Drill

Order Code: ZT5518321S

£2.14 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.140%
20 - 49£2.054%
50 - 99£1.978%
100 - 199£1.8812%
200 +£1.8016%


Description

The Alpen 5.0mm x 85mm Tungsten Carbide Masonry Drill is engineered for high performance and durability. Its precision-ground tungsten carbide tip ensures effective drilling in tough materials like concrete, brick, and natural stone. Brand: Alpen Size: 5.0mm x 85mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 5.0mm x 85mm - Tungsten Carbide Masonry Drill
  • Length
    85mm
  • Product Type
    Masonry Drill
  • Size
    5.0mm x 85mm
  • Material
    Tungsten Carbide
  • Diameter
    5.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome