5.5mm x 110mm SDS+ Rebar Drill Force X

Order Code: ZT5517711S

£5.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 5.0mm x 110mm, is designed for efficient drilling in reinforced concrete. It features a high-performance SDS-plus shank with 4 tungsten carbide cutting edges for durability. The progressive spiral design allows fast removal of drilling dust, while the dowel length indicator ensures accurate depth control. Size: 5.5mm x 110mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 5.5mm x 110mm SDS+ Rebar Drill Force X
  • Size
    5.5mm x 110mm
  • Diameter
    5.5mm
  • Material
    Tungsten Carbide
  • Length
    110mm
  • Shank Type
    SDS-plus
  • Product Type
    Rebar Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome