0
1
2

5.5mm x 160mm SDS+ Rebar Drill Force X

Order Code: ZT5517779S

£6.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 5.5mm x 160mm, offers problem-free drilling in reinforced concrete. Featuring 4 tungsten carbide cutting edges, it includes a progressive spiral design for rapid dust removal and a dowel length indicator for exact drilling depth. Size: 5.5mm x 160mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 5.5mm x 160mm SDS+ Rebar Drill Force X
  • Shank Type
    SDS+
  • Material
    Tungsten Carbide
  • Type
    SDS+ Rebar Drill
  • Diameter
    5.5mm
  • Length
    160mm
  • Size
    5.5mm x 160mm
  • Product Type
    Rebar Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome