5.5mm x 85mm - Tungsten Carbide Masonry Drill

Order Code: ZT5518328S

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

This Alpen 5.5mm x 85mm Tungsten Carbide Masonry Drill is perfect for professional drilling applications. Its robust design and high-quality tungsten carbide tip ensure consistent performance in masonry and stone materials. Brand: Alpen Size: 5.5mm x 85mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 5.5mm x 85mm - Tungsten Carbide Masonry Drill
  • Length
    85mm
  • Size
    5.5mm x 85mm
  • Material
    Tungsten Carbide-tipped
  • Product Type
    Masonry Drill
  • Diameter
    5.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome