6.0mm x 100mm - Tungsten Carbide Masonry Drill

Order Code: ZT5518335S

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

The Alpen 6.0mm x 100mm Tungsten Carbide Masonry Drill is built for heavy-duty applications. Its high-quality tungsten carbide tip provides excellent durability and precision, making it ideal for use in concrete, brick, and stone. Brand: Alpen Size: 6.0mm x 100mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 6.0mm x 100mm - Tungsten Carbide Masonry Drill
  • Diameter
    6.0mm
  • Product Type
    Masonry Drill
  • Material
    Tungsten carbide-tipped
  • Length
    100mm
  • Size
    6.0mm x 100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome