0
1
2

6.0mm x 110mm SDS+ Rebar Drill Force X

Order Code: ZT5517638S

£4.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 6.0mm x 110mm, is built for hassle-free drilling in reinforced concrete. Equipped with 4 tungsten carbide cutting edges, it features a progressive spiral design for quick dust removal, and a dowel length indicator for accurate drilling. Size: 6.0mm x 110mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 6.0mm x 110mm SDS+ Rebar Drill Force X
  • Shank Type
    SDS-plus
  • Product Type
    SDS+ Rebar Drill
  • Diameter
    6.0mm
  • Length
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome