6.0mm x 160mm SDS+ Rebar Drill Force X

Order Code: ZT5517700S

£5.49 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 6.0mm x 160mm, is perfect for tackling reinforced concrete. This high-performance bit includes 4 tungsten carbide cutting edges, a progressive spiral design for efficient dust removal, and a dowel length indicator for accurate drilling. Size: 6.0mm x 160mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 6.0mm x 160mm SDS+ Rebar Drill Force X
  • Length
    160mm
  • Type
    SDS+ Rebar Drill
  • Shank Type
    SDS-plus
  • Size
    6.0mm x 160mm
  • Diameter
    6.0mm
  • Material
    Tungsten carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome