6.0mm x 200mm Tungsten Carbide Masonry Drill

Order Code: ZT5518134S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 +£3.157%


Description

The Alpen 6.0mm x 200mm Tungsten Carbide Masonry Drill delivers reliable drilling performance in concrete, brick, and stone. Its tungsten carbide tip ensures a long-lasting, precise drilling experience. Brand: Alpen Size: 6.0mm x 200mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 6.0mm x 200mm Tungsten Carbide Masonry Drill
  • Material
    Tungsten carbide-tipped
  • Size
    6.0mm x 200mm
  • Diameter
    6.0mm
  • Product Type
    Masonry Drill
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome