6.0mm x 210mm SDS+ Rebar Drill Force X

Order Code: ZT5518120S

£6.49 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 6.0mm x 210mm, is ideal for drilling in reinforced concrete with ease. Featuring a high-performance SDS-plus design and 4 tungsten carbide cutting edges, this drill bit allows for efficient dust removal and includes a dowel length indicator for accurate depth measurement. Size: 6.0mm x 210mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 6.0mm x 210mm SDS+ Rebar Drill Force X
  • Shank Type
    SDS-plus
  • Product Type
    SDS+ Rebar Drill
  • Diameter
    6.0mm
  • Material
    Tungsten Carbide
  • Size
    6.0mm x 210mm
  • Length
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome