0
1
2

6.0mm x 260mm SDS+ Rebar Drill Force X

Order Code: ZT5518407S

£8.39 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 6.0mm x 260mm, is designed for effective drilling in reinforced concrete. With a high-performance SDS-plus shank and 4 tungsten carbide cutting edges, this bit features a progressive spiral design for quick dust removal, as well as a dowel length indicator for precise depth control. Size: 6.0mm x 260mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 6.0mm x 260mm SDS+ Rebar Drill Force X
  • Length
    260mm
  • Material
    Tungsten carbide
  • Diameter
    6.0mm
  • Shank Type
    SDS+
  • Size
    6.0mm x 260mm
  • Product Type
    Rebar Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome