6.0mm x 300mm Tungsten Carbide Masonry Drill

Order Code: ZT5518090S

£5.29 Inc VAT (20%)


Description

This Alpen 6.0mm x 300mm Tungsten Carbide Masonry Drill is built to handle deep drilling in concrete, brick, and stone. Its tungsten carbide tip ensures precision and durability, making it ideal for extended use. Brand: Alpen Size: 6.0mm x 300mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 6.0mm x 300mm Tungsten Carbide Masonry Drill
  • Product Type
    Masonry Drill
  • Material
    Tungsten Carbide
  • Length
    300mm
  • Size
    6.0mm x 300mm
  • Diameter
    6.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome