6.5mm x 160mm SDS+ Rebar Drill Force X

Order Code: ZT5517972S

£6.29 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 6.5mm x 160mm, offers vibrationless and efficient drilling in reinforced concrete. With 4 tungsten carbide cutting edges, a progressive spiral design, and dowel length indicator, this bit ensures performance and precision. Size: 6.5mm x 160mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 6.5mm x 160mm SDS+ Rebar Drill Force X
  • Size
    6.5mm x 160mm
  • Material
    Tungsten Carbide
  • Diameter
    6.5mm
  • Length
    160mm
  • Shank Type
    SDS-plus
  • Product Type
    SDS+ Rebar Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome