Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Masonry & Concrete Drill Bits
6.5mm x 200mm Cavity Brick Drill
By Alpen
Order Code:
ZT5518200S
£6.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
6.29
https://www.zoro.co.uk/shop/tools-and-machining/masonry-and-concrete-drill-bits/6-5mm-x-200mm-cavity-brick-drill/p/ZT5518200S
Add to quotation
View all Masonry & Concrete Drill Bits
Description
6.5mm x 200mm CAVITY BRICK DRILL
Tags:
#NewProduct
Specifications
Specifications for 6.5mm x 200mm Cavity Brick Drill
Length
200mm
Diameter
6.5mm
Size
6.5mm x 200mm
Product Type
Cavity Brick Drill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome