6.5mm x 210mm SDS+ Rebar Drill Force X

Order Code: ZT5518172S

£7.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 6.5mm x 210mm, offers problem-free drilling in reinforced concrete. With its 4 tungsten carbide cutting edges and progressive spiral design for fast dust removal, this drill bit also features a dowel length indicator for precise depth control. Size: 6.5mm x 210mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 6.5mm x 210mm SDS+ Rebar Drill Force X
  • Product Type
    SDS+ Rebar Drill
  • Diameter
    6.5mm
  • Length
    210mm
  • Shank Type
    SDS-plus
  • Size
    6.5mm x 210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome