0
1
2

7.0mm x 160mm SDS+ Rebar Drill Force X

Order Code: ZT5517940S

£7.39 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 7.0mm x 160mm, is engineered for optimal performance in reinforced concrete. With 4 tungsten carbide cutting edges and a progressive spiral design, this drill bit allows for quick dust removal, while the dowel length indicator ensures accurate drilling depth. Size: 7.0mm x 160mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 7.0mm x 160mm SDS+ Rebar Drill Force X
  • Product Type
    SDS+ Rebar Drill
  • Diameter
    7.0mm
  • Size
    7.0mm x 160mm
  • Material
    Tungsten Carbide
  • Length
    160mm
  • Shank Type
    SDS-plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome