8.0mm x 160mm SDS+ Rebar Drill Force X

Order Code: ZT5517880S

£6.59 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 8.0mm x 160mm, delivers reliable drilling performance in reinforced concrete. Featuring a high-performance SDS-plus design with 4 tungsten carbide cutting edges and a progressive spiral for rapid dust removal, this bit includes a dowel length indicator for precise depth control. Size: 8.0mm x 160mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 8.0mm x 160mm SDS+ Rebar Drill Force X
  • Product Type
    Rebar Drill
  • Diameter
    8.0mm
  • Material
    Tungsten Carbide
  • Length
    160mm
  • Size
    8.0mm x 160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome