0
1
2

8.0mm x 210mm SDS+ Rebar Drill Force X

Order Code: ZT5518158S

£7.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 8.0mm x 210mm, provides reliable performance for drilling reinforced concrete. With 4 tungsten carbide cutting edges and a progressive spiral design for efficient dust removal, this drill bit also includes a dowel length indicator for precise drilling depth. Size: 8.0mm x 210mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 8.0mm x 210mm SDS+ Rebar Drill Force X
  • Size
    8.0mm x 210mm
  • Diameter
    8.0mm
  • Material
    Tungsten carbide
  • Shank Type
    SDS+
  • Length
    210mm
  • Product Type
    SDS+ Rebar Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome