8.0mm x 600mm Tungsten Carbide Masonry Drill

Order Code: ZT5517220S

£10.29 Inc VAT (20%)


Description

The Alpen 8.0mm x 600mm Tungsten Carbide Masonry Drill is perfect for deep drilling applications. Its robust tungsten carbide tip provides long-lasting performance and superior cutting ability. Brand: Alpen Size: 8.0mm x 600mm Material: Tungsten carbide-tipped Application: Suitable for concrete, brick, and natural stone Durable Design: Precision-ground tip for accurate drilling Versatile Use: Designed for use with percussion and rotary drills

See full description
Specifications for 8.0mm x 600mm Tungsten Carbide Masonry Drill
  • Length
    600mm
  • Material
    Tungsten carbide-tipped
  • Diameter
    8.0mm
  • Size
    8.0mm x 600mm
  • Product Type
    Masonry Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome