9.0mm x 160mm SDS+ Rebar Drill Force X

Order Code: ZT5517854S

£7.99 Inc VAT (20%)


Description

The Alpen SDS+ Rebar Drill Force X, 9.0mm x 160mm, is built for efficient drilling in reinforced concrete. Equipped with 4 tungsten carbide cutting edges and a progressive spiral design for quick dust removal, this drill bit also features a dowel length indicator for accurate drilling depth. Size: 9.0mm x 160mm SDS-plus drill bit with 4 tungsten carbide cutting edges Progressive spiral design for enhanced dust removal Dowel length indicator for precise drilling depth

See full description
Specifications for 9.0mm x 160mm SDS+ Rebar Drill Force X
  • Length
    160mm
  • Size
    9.0mm x 160mm
  • Shank Type
    SDS-plus
  • Diameter
    9.0mm
  • Product Type
    SDS+ Rebar Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome