B-58073 Nemesis SDS+ 7.0mm x 160mm Masonry Drill

Order Code: ZT1382160X

£8.99 Inc VAT (20%)


Description

Drilling into reinforced concrete is no longer a hit and miss application, reinforcing bar being no obstacle for the nemesis drill.

Features and Benefits:
■ Symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement

Typical Application:
■ Effective drilling in concrete, stone, masonry, fixings, anchors, engineering brick

Note:
Images are for illustrative purposes only please refer to product description.

See full description
Specifications for B-58073 Nemesis SDS+ 7.0mm x 160mm Masonry Drill
  • Overall Length
    165mm
  • Shank Type
    SDS-Plus
  • Drill Diameter
    7mm
  • MFR Part No.
    B-58073
  • Length
    165mm
  • Drill Bit Type
    Masonry Drill Bits
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome