Blue Flash Masonry Drill Bit 6.5 x 150

Order Code: ZT4954877S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Rawlplug Blue Flash Masonry Drill Bit 6.5 x 150 Tough, general purpose masonry drill bit Designed to meet the requirements of the professional handyman Brass brazed TCT tip which allows higher drilling speeds to be achieved For use in both rotary and hammer action drills

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Blue Flash Masonry Drill Bit 6.5 x 150
  • Size
    6.5 x 150mm
  • Diameter
    6.5mm
  • Product Type
    Masonry Drill Bit
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome