Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Drill Bits
/
Masonry & Concrete Drill Bits
Drill Bit CYL-3 Concrete/masonry 10.0 x 80 x 120mm Tngstn Carbid
By Toolstore
Order Code:
ZT5111447S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Masonry & Concrete Drill Bits
Description
Toolstore DRILL BIT CYL-3 CONCRETE/MASONRY 10.0X80X120MM TNGSTN CARBID Masonry Drilling 2608597665
Tags:
#BulkDiscount
Specifications
Specifications for Drill Bit CYL-3 Concrete/masonry 10.0 x 80 x 120mm Tngstn Carbid
Type
Drill Bits
Dimensions
10.0 x 80 x 120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome