DT60099 Carbide Multi-material Impact Drill Set- 5 Piece

Order Code: ZT1254956X

£11.99 Inc VAT (20%)


Description

A series of multi-purpose drill bits from DeWalt. Carbide head design enables faster drilling and increases the service life. Features an innovative tip design and optimised milled flute for fast material removal and accurate drilling, meaning more efficient working with higher accuracy. Suitable for wood, plastics, concrete, brick, multi-layer materials and masonry.

Features and Benefits
• For use in impact drivers and screwdrivers with bit holder or chuck.
• Shock resistant
• Fast work progress
Carbide grade with Copper brazing prevents overheating at high drilling temperatures
• Quick-change hexagon shanks prevent the chuck from slipping
• Milled flute for fast, accurate drilling in all types of masonry
• Supplied in a pocket-sized plastic case for easy storage and protection
• Available in the following metric sizing (diameters): 4, 5, 6, 8mm (5.5mm included in 5-piece bit set)

Applications
Engineers in Construction, Joinery and Maintenance.

See full description
Specifications for DT60099 Carbide Multi-material Impact Drill Set- 5 Piece
  • MFR Part No.
    DT60099-QZ
  • Drill Diameter
    4-8mm
  • Shank Type
    Straight
  • Pack Quantity
    5
  • Drill Bit Type
    Masonry Drill Bit Sets
  • Case Type
    Plastic Case