DT9702-QZ SDS Extreme Drill Bit Set 4 Piece

Order Code: ZT1132438X

£13.99 Inc VAT (20%)


Description

DT9702-QZ
Innovative carbide grade 160° tip design makes these amongst the fastest and longest lasting bits, with great penetration. For fast drilling in masonry, stone, concrete and brick/block work.
4 piece set: 5.5, 7, 8 and 10mm.

Specifications for DT9702-QZ SDS Extreme Drill Bit Set 4 Piece
  • Overall Length
    160mm
  • Shank Type
    SDS-Extreme
  • MFR Part No.
    DT9702-QZ
  • Drill Diameter
    5.5, 7, 8, 10mm
  • Length
    160mm
  • Drill Bit Type
    Masonry Drill Bits
  • Pack Quantity
    1
  • Case Type
    Plastic Case