Extreme 2 SDS+ Masonry Drill Bit 6.5mm

Order Code: ZT4964242S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

DeWalt Extreme 2 SDS+ Masonry Drill Bit 6.5mm The Innovative EXTREME 2� SDS-Plus drill bit is amongst the best in terms of its speed, life and endurance. Superior carbide grade for long life and greater durability Optimised flute design allows efficient debris removal

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Extreme 2 SDS+ Masonry Drill Bit 6.5mm
  • Material
    Carbide
  • Product Type
    Masonry Drill Bit
  • Shank Type
    SDS+
  • Diameter
    6.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome