Extreme Masonry Drill Bit with No Spin Shank


Select
Select
£1.79 Inc VAT (20%)


See all variants from £1.79

Description

The DeWalt Extreme Masonry Drill Bits offer excellent quality for all types of masonry work. They last up to 2 times longer and deliver up to 50% more holes per charge on a cordless drill than a standard masonry bit. Optimum carbide grade maximises durability.

A unique tip design provides an efficient drilling action and reduced walking for greater accuracy. Optimised milled flute offers fast drilling and the special copper brazing withstands high temperatures.

Applications: Typically used for drilling anchors, plastic plugs, fixings or pipework clearance holes.

Suitable for masonry, brick, stone, tiles and light concrete.

Feature Attributes

Shank Type:
No Spin Shank
Drill Bit Type:
Masonry Drill Bits
Pack Quantity:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome