HSS Split Point (SET-13)

Order Code: ZT3378260S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

The Starrett HSS Split Point Drill Bits have superior body strength, specialised heat treatment, and are able withstand the most demanding of applications. The high-performance precision tips deliver consistent performance and the flute geometry provides fast material penetration and maximum debris removal. This 13 Piece Starrett HSS Split Point Drill Bit Set comes in a handy carry case.

Features and Benefits
• Precision ground cutting edge for fast drilling and perfect finishing
• Maximum accuracy; fast chip removal
• Split point 135°: self-centering; easier hole start; less pressure required for penetration; enhanced performance
• Processed by controlled thermal treatment
• High fracture resistance
• The set contains 1 of each size: 1.5, 2.0, 2.5, 3.0, 3.2, 3.5, 4.0, 4.5, 4.8, 5.0, 5.5, 6.0 & 6.5mm.


Applications
•Suitable for: Alloy steels, carbon steels, cast iron, hardened alloy steels, stainless steel, wood and soft materials


Approvals and Standards
• Metric line according to DIN 338 standard

See full description
Specifications for HSS Split Point (SET-13)
  • MFR Part No.
    KBK13
  • Shank Type
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome