Mason Drill Bit 7mm x 150

Order Code: ZT4964829S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

DeWalt Mason Drill Bit 7mm x 150 Rotary/percussion masonry drill bit 130� Douglas form carbide tip. Shank diameter of drill bits 10-13 mm is reduced to 9.5 mm. Shank diameter of drill bits larger than 13 mm is reduced to 12.7 mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Mason Drill Bit 7mm x 150
  • Length
    150mm
  • Size
    7mm x 150mm
  • Product Type
    Masonry Drill Bit
  • Diameter
    7mm
  • Tip Material
    Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome