Masonry Drill Bit 10mm x 200mm

Order Code: ZT4963910S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

SupaTool Masonry Drill Bit 10mm x 200mm 444272

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Masonry Drill Bit 10mm x 200mm
  • Diameter
    10mm
  • Length
    200mm
  • Size
    10mm x 200mm
  • Product Type
    Masonry Drill Bit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome