Masonry Drill Bit 5.5mm x 100mm

Order Code: ZT4964712S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

SupaTool Masonry Drill Bit 5.5mm x 100mm 447800

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Masonry Drill Bit 5.5mm x 100mm
  • Product Type
    Masonry Drill Bit
  • Diameter
    5.5mm
  • Length
    100mm
  • Size
    5.5mm x 100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome