Masonry Drill Bit 6mm x 100mm

Order Code: ZT4963638S

£4.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.790%
10 - 19£4.604%
20 - 49£4.418%
50 - 99£4.2212%
100 +£4.0216%


Description

SupaTool Masonry Drill Bit 6mm x 100mm 443818

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Masonry Drill Bit 6mm x 100mm
  • Diameter
    6mm
  • Length
    100mm
  • Product Type
    Masonry Drill Bit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome