Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Masonry & Concrete Drill Bits
Masonry Drill Bit 8mm x 200mm
By Supatool
Order Code:
ZT4963911S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/masonry-and-concrete-drill-bits/masonry-drill-bit-8mm-x-200mm/p/ZT4963911S
Add to quotation
View all Masonry & Concrete Drill Bits
Description
SupaTool Masonry Drill Bit 8mm x 200mm 444208
Tags:
#BulkDiscount
Specifications
Specifications for Masonry Drill Bit 8mm x 200mm
Diameter
8mm
Product Type
Masonry Drill Bit
Length
200mm
Size
8mm x 200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome