Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Masonry & Concrete Drill Bits
No.10 5.50mm x 85.0mm O/A Masonry Drill
By Workshop
Order Code:
ZT1132125X
£0.11
each
Inc VAT (20%)
£1.10 minimum order value
£0.13
15% off
Quantity
Price
Discount
1 - 99
£0.11
0%
100 - 499
£0.10
9%
500 +
£0.09
18%
10
Add to basket
Minimum order quantity: 10.
Get it by
Mon, 30th Dec
In Stock
GBP
1.10
https://www.zoro.co.uk/shop/tools-and-machining/masonry-and-concrete-drill-bits/no-10-5-50mm-x-85-0mm-o-a-masonry-drill/p/ZT1132125X
Add to quotation
Schedule an order and save 5%
View all Masonry & Concrete Drill Bits
Description
High speed steel (HSS) straight shank masonry twist drills.
Overall Drill Lengths: 75mm - 150mm.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for No.10 5.50mm x 85.0mm O/A Masonry Drill
Overall Length
85mm
Drill Diameter
5.5mm
Drill Bit Type
Masonry Drill Bits
Length
85mm
Shank Type
Straight
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome