P-19342 3.00mm HSS Ground Point Drill Bit

Order Code: ZT1132155X

£1.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.790%
20 - 49£1.724%
50 - 99£1.658%
100 - 199£1.5811.5%
200 +£1.5016%


Description

These bits have a 118° ground point for fast and accurate drilling. Application: Steel, Cast iron, aluminium, brass, copper, non-ferrous, wood, engineering, automotive as well as mild steel and wood.

• Diameter: 3 mm
• Overall Length: 61 mm
• Working Length: 33 mm
• Pack Quantity: 2

See full description
Specifications for P-19342 3.00mm HSS Ground Point Drill Bit
  • MFR Part No.
    P-19342
  • Drill Diameter
    3mm
  • Overall Length
    61mm
  • Drill Bit Type
    Masonry Drill Bits
  • Shank Type
    Straight
  • Length
    61mm
  • Pack Quantity
    1