P-19716 5.50mm Standard Masonry Drill Bit

Order Code: ZT1132241X

£1.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.390%
20 - 49£1.334.5%
50 - 99£1.288%
100 - 199£1.2212%
200 +£1.1716%


Description

Application: Percussion drilling, brick, masonry, block, fixings, light concrete
• Diameter: 5.5 mm
• Overall Length: 95 mm
• Working Length: 52 mm
• Pack Quantity: 1

See full description
Specifications for P-19716 5.50mm Standard Masonry Drill Bit
  • MFR Part No.
    P-19716
  • Drill Diameter
    5.5mm
  • Overall Length
    95mm
  • Length
    95mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome