0
1

Pro Masonry Drill Bit - JOR0551566L

Order Code: ZT2424757S

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

Designed for fast and efficient drilling in brickwork, concrete and breeze block. Drills up to 60% faster than competitive drill bits and still with the same high durability. Unique, pressed carbide tips for aggressive cutting.

• Drill speed up to 60percent faster than competitive drill bits whilst maintaining the same high durability.
• Single flute design.
• Pressed diamond-ground carbide tip.
• Unique carbide tip design.
• Chrome vanadium body.
• High durability.

See full description
Specifications for Pro Masonry Drill Bit - JOR0551566L
  • MFR Part No.
    10501820
  • Drill Bit Type
    Masonry Drill Bits
  • Shank Type
    Straight
  • Length
    160mm
  • Drill Diameter
    5.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome