Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Masonry & Concrete Drill Bits
SDS Plus 100MM Standard Adaptor
By Sealey
Order Code:
ZT1225677P
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
9.29
https://www.zoro.co.uk/shop/tools-and-machining/masonry-and-concrete-drill-bits/sds-plus-100mm-standard-adaptor/p/ZT1225677P
Add to quotation
View all Masonry & Concrete Drill Bits
Description
100mm SDS Plus standard adaptor only.
Tags:
#BulkDiscount
Specifications
Specifications for SDS Plus 100MM Standard Adaptor
MFR Part No.
DDAS0
Weight
0.15kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome