Turbomax HSS Drill Bit 7.5mm OL:109mm WL:62mm

Order Code: ZT1284901P

£4.99 Inc VAT (20%)
£5.9916.5% off
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.696%


Description

Irwin Turbomax HSS Drill (2). Size 7.5 x 109mm.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Turbomax HSS Drill Bit 7.5mm OL:109mm WL:62mm
  • Overall Length
    109mm
  • Working Length
    62mm
  • Length
    109mm
  • Tip Diameter
    7.5mm
  • Pack Quantity
    1