0
1

MK612 Electrochemical Metal Marking Machine Set WELC4024

Order Code: ZT3287254S

£3,599.99 Inc VAT (20%)


Description

Cougartron MK612 is a portable electrochemical metal marking machine equipped with a variable voltage technology (6-12V) .

By lowering the voltage from 12 to 6V, you will be able to mark larger metal surfaces without losing colour consistency. All your markings will have a uniform dark appearance, no matter their size.

The machine offers fast, safe, and permanent marking of:

Logos
QR codes, bar codes
Serial numbers
Part names and codes
Maker’s marks

Suitable for all conductive metal types including stainless steel, mild steel, aluminium, brass, copper, zinc, titanium and more.

This lightweight and compact machine comes delivered in a practical carrying case for easier use on- and off-site.

NOTE: The MK612 machine is delivered as part of a kit that contains accessories and fluids that are needed to start marking (see the content of the starter kit below) .

Please remember: Stencils and stencil printers are not included within the set but sold separately.

What's In The Box

Cougartron MK612 machine
Marking handle with Marking head
Container for electrolyte (marking) fluid
Yellow marking fabric – 10 pcs
O-ring for marking head
CGT-N5 liquid for neutralisation – 0.1L
CGT-S1 marking fluid for stainless steel – 0.1L
Marking Clamp
Cables for Marking handle and Marking clamp
Carry Case
User manual

See full description
Specifications for MK612 Electrochemical Metal Marking Machine Set WELC4024
  • Compatible Materials
    Stainless Steel
    Aluminium
    Copper
    Titanium
    Mild Steel
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome