Spark Resistant Marking Tool 190mm Al-Br

Order Code: ZT1008200X

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Double ended spark resistant marking tool. Ideal for marking out in hard to get to places eg. grooves.
Overall length: 190mm.

Specifications for Spark Resistant Marking Tool 190mm Al-Br
  • Material
    Aluminium Bronze
  • Overall Length
    190mm
  • End Type
    Point
  • Blade Width
    2mm
  • Special Features
    Non-sparking
  • Blade Material
    Aluminium Bronze
  • Shank Shape
    Round
  • Handle Material
    Steel
  • Product Type
    Cold Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome